Carmen Wall Lamp with Shade, Beige, 1x E14

Carmen Wall Lamp with Shade, Beige, 1x E14

Order Code: ZT3336232SCopy

£79.99 Inc VAT (20%)


Description

Carmen Wall Lamp with Shade, Beige, 1x E14 | Features: Finish: Beige | Material: Metal, Fabric | IP Rating: IP20 | Height: 21cm | Length: 12cm | Width: 12cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 4.75kg | Wattage (max) : 40W

Specifications for Carmen Wall Lamp with Shade, Beige, 1x E14
  • IP Rating
    IP20
  • Product Type
    Wall Lamp
  • Lamp Type
    E14
  • Weight
    4.75kg
  • Number of Lamps
    1
  • Maximum Wattage
    40W
  • Length
    12cm
  • Bulb Included
    No
  • Height
    21cm
  • Material
    Metal, Fabric
  • Finish
    Beige