Front Plate for 1 Gang Switched Socket 15A 88 x 88mm Sat Chrome Screwless LO

Order Code: ZT4981257S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG SWTCHD SKT 15A 88X88MM SAT CHR SCRWLS LO Screwless Low Profile Decorative (P1) 7515/SC

Specifications for Front Plate for 1 Gang Switched Socket 15A 88 x 88mm Sat Chrome Screwless LO
  • Width
    88mm
  • Type of Fastening
    Engage (snap)
  • Height
    88mm
  • Finish
    Matt
  • Depth
    3mm
  • IP Rating
    IP2X
  • Colour
    Silver
  • Material
    Metal
  • Number of Gangs
    1
  • Mounting Direction
    Vertical
  • Surface Protection
    Brushed
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome