Front Plate for 1 Gang Switched Socket Neon Polished Brass Screwless Low

Front Plate for 1 Gang Switched Socket Neon Polished Brass Screwless Low

Order Code: ZT4982311S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG SWTCHD SKT NEON PLSHD BRASS SCRWLS LOW Screwless Low Profile Decorative (P3) 7504/3PB

Specifications for Front Plate for 1 Gang Switched Socket Neon Polished Brass Screwless Low
  • Depth
    3mm
  • Finish
    Glossy
  • Width
    88mm
  • Type of Fastening
    Engage (snap)
  • Height
    88mm
  • Material
    Metal
  • IP Rating
    IP2X
  • Colour
    Brass
  • Surface Protection
    Lacquered
  • Number of Gangs
    1
  • Mounting Direction
    Vertical
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome