Front Plate for 1 Gang Unswitched Socket 2A Sat Chrome Screwless Low Professional

Order Code: ZT4985075S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG UNSWTCHD SKT 2A SAT CHR SCRWLS LOW PROF Screwless Low Profile Decorative (P1) 7560/SC

Specifications for Front Plate for 1 Gang Unswitched Socket 2A Sat Chrome Screwless Low Professional
  • Width
    88mm
  • Finish
    Matt
  • Depth
    3mm
  • Colour
    Silver
  • Height
    88mm
  • Material
    Metal
  • Type of Fastening
    Engage (snap)
  • IP Rating
    IP2X
  • Surface Protection
    Brushed
  • Mounting Direction
    Vertical
  • Number of Gangs
    1
  • IK Rating
    IK02