Front Plate for Round Pin Unswitched Socket 2A 86 x 86mm Polished Brass F

Front Plate for Round Pin Unswitched Socket 2A 86 x 86mm Polished Brass F

Order Code: ZT4988933S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR ROUND PIN UNSWTCHD SKT 2A 86X86MM PLSHD BRASS F Flatplate Decorative (P3) 8560/PB

Specifications for Front Plate for Round Pin Unswitched Socket 2A 86 x 86mm Polished Brass F
  • Colour
    Brass
  • Height
    86mm
  • Finish
    Glossy
  • Material
    Metal
  • Type of Fastening
    Screw mounting
  • Depth
    1.5mm
  • IP Rating
    IP2X
  • Width
    86mm
  • Mounting Direction
    Vertical
  • IK Rating
    IK02
  • Surface Protection
    Lacquered
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome