Front Plate for Round Pin Unswitched Socket 5A 86 x 86mm Polished Brass F

Front Plate for Round Pin Unswitched Socket 5A 86 x 86mm Polished Brass F

Order Code: ZT4989003S

£10.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR ROUND PIN UNSWTCHD SKT 5A 86X86MM PLSHD BRASS F Flatplate Decorative (P3) 8579/PB

Specifications for Front Plate for Round Pin Unswitched Socket 5A 86 x 86mm Polished Brass F
  • Material
    Metal
  • Height
    86mm
  • Width
    86mm
  • Colour
    Brass
  • Finish
    Glossy
  • Type of Fastening
    Screw mounting
  • IP Rating
    IP2X
  • Depth
    1.5mm
  • Surface Protection
    Lacquered
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome