0
1

K3041RP Neon Locator 200-250V50Hz

Order Code: ZT1121264X

£12.99each Inc VAT (20%)
£90.93 minimum order value

Minimum order quantity: 7.

Description

For use with any 1, 2 and 3 Gang Logic Plus plateswitches. Used for location of switches in dark situations. 200-250V. 50HZ. Fixing centres: 60.3mm. BS 5733:2010.

Specifications for K3041RP Neon Locator 200-250V50Hz
  • Overall Width
    86mm
  • Amperage Rating
    10A
  • Type
    Flush
  • Standards Met
    BS 5733:2010
  • Style
    Plate
  • Connection Type
    Back
  • Overall Length
    86mm
  • Voltage
    250V
  • MFR Part No.
    K3041RP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome