K5105RPWHI 32amp Double Pole Switch & Neon

K5105RPWHI 32amp Double Pole Switch & Neon

Order Code: ZT1121268XCopy

£18.39 Inc VAT (20%)


Description

Supplied with 8 self-adhesive plastic identification labels marked hob, fan, oven, water heater, shower, air conditioner, cooker and washing machine. Not recommended for switching large banks of PCs. BS EN 60669-1:1999. White.

Specifications for K5105RPWHI 32amp Double Pole Switch & Neon
  • Overall Width
    86mm
  • Type
    Flush
  • Connection Type
    Back
  • Amperage Rating
    32A
  • Voltage
    250V
  • Overall Length
    86mm
  • MFR Part No.
    K5105WHI
  • Style
    Switch
  • Standards Met
    BS EN 60669-1:1999
  • Number of Gangs
    1
  • Colour
    White
  • Product Type
    Double Pole Switch & Neon