Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Plate Switch 2 Gang 2 Way 10A x Black Nickel
By Electrium
Order Code:
ZT4993138S
Copy
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
25-27
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/plate-switch-2-gang-2-way-10a-x-black-nickel/p/ZT4993138S
Add to quotation
View all Wall Switches
Description
Electrium PLATE SWITCH 2 GANG 2 WAY 10AX BLACK NICKEL 10AX & 6A Switches VX3040BN
Specifications
Specifications for Plate Switch 2 Gang 2 Way 10A x Black Nickel
Mounting Method
Flush mounted
Minimum Depth of Back Box
16mm
Height
84.4mm
Material
Metal
Finish
Glossy
Width
84.4mm
Voltage
250V
Type of Fastening
Screw mounting
Colour
Black
Connection Type
Screwed terminal
IP Rating
IP2X
Amperage Rating
10A
Type of Lighting
LED replaceable
Wiring System
Two-way switch
Method of Operation
Rocker
Number of Gangs
2
Assembly
Basic unit