Sergio Wall Lamp, French Gold, 2x E14

Sergio Wall Lamp, French Gold, 2x E14

Order Code: ZT3337704SCopy

£239.99 Inc VAT (20%)


Description

Sergio Wall Lamp, French Gold, 2x E14 | Features: Finish: French Gold | Material: Metal, Glass | IP Rating: IP20 | Height: 57cm | Length: 13cm | Width: 15cm | Lamp Type: E14 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.2kg

Specifications for Sergio Wall Lamp, French Gold, 2x E14
  • Width
    15cm
  • Weight
    1.2kg
  • Finish
    French Gold
  • Lamp Type
    E14
  • Number of Lamps
    2
  • IP Rating
    IP20
  • Bulb Included
    No
  • Model Series
    Sergio
  • Material
    Metal & Glass
  • Length
    13cm
  • Product Type
    Wall Lamp
  • Height
    57cm