Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang 1 Way Coaxial Drct Connect Polished Brass White Insert
By Electrium
Order Code:
ZT5107638S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-1-way-coaxial-drct-connect-polished-brass-white-insert/p/ZT5107638S
Add to quotation
View all Wall Switches
Description
Electrium SKT 1 GANG 1 WAY COAXIAL DRCT CONNECT PLSHD BRASS WHI INSRT Raised Decorative (MT) 8265/PB
Specifications
Specifications for Socket 1 Gang 1 Way Coaxial Drct Connect Polished Brass White Insert
Finish
Glossy
Number of Outlets
1
Mounting Method
Surface mounted
Material
Metal
Colour
Brass
Type of Fastening
Mounting with screw
Model
Loop-through socket
Cover
Complete housing
Surface Protection
Lacquered