Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang DP Switched 13A Sat Chrome Red Rocker and white Insert
By Electrium
Order Code:
ZT4984887S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-dp-switched-13a-sat-chrome-red-rocker-and-white-insert/p/ZT4984887S
Add to quotation
View all Wall Switches
Description
Electrium SKT 1 GANG DP SWTCHD 13A SAT CHR RED ROCKER&WHITE INSRT Raised Decorative (MT) 4314/DSC/RD
Specifications
Specifications for Socket 1 Gang DP Switched 13A Sat Chrome Red Rocker and white Insert
Voltage
250V
Type of Fastening
Mounting with screw
Height
86mm
Mounting Method
Surface mounted
IP Rating
IP2X
Minimum Depth of Back Box
25mm
Colour
Silver
Finish
Matt
Overall Depth
31mm
Connection Type
Screwed terminal
Material
Metal
Width
86mm
Model
British Standard
Number of Phases
2
Number of Gangs
1
IK Rating
IK02
Amperage Rating
13A
Frequency
50 - 50Hz
Surface Protection
Brushed