Socket 1 Gang DP Switched 13A White Mould Screwless Low Professional

Socket 1 Gang DP Switched 13A White Mould Screwless Low Professional

Order Code: ZT4995349S

£14.29 Inc VAT (20%)


Description

Electrium SKT 1 GANG DP SWTCHD 13A WHI MLD SCRWLS LOW PROF Screwless Low Profile Decorative (P7) 7314/WH

Specifications for Socket 1 Gang DP Switched 13A White Mould Screwless Low Professional
  • Minimum Depth of Back Box
    25mm
  • Overall Depth
    30mm
  • Finish
    Glossy
  • Material
    Plastic
  • Voltage
    250V
  • Colour
    White
  • Height
    91mm
  • Mounting Method
    Surface mounted
  • Connection Type
    Screwed terminal
  • Width
    91mm
  • IP Rating
    IP2X
  • Type of Fastening
    Mounting with screw
  • Frequency
    50 - 50Hz
  • Model
    British Standard
  • Number of Phases
    2
  • Amperage Rating
    13A
  • Number of Gangs
    1
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome