Socket 1 Gang DP Switched Black Insert 13A Black Nickel Screwless Low Professional

Order Code: ZT4987433S

£29.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG DP SWTCHD BLK INSRT 13A BLK NCKL SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7314/BKN

Specifications for Socket 1 Gang DP Switched Black Insert 13A Black Nickel Screwless Low Professional
  • Colour
    Normally open contact
  • Connection Type
    Rotating current
  • Voltage
    250V
  • Height
    88mm
  • Overall Depth
    30mm
  • Material
    STOP
  • IP Rating
    Closing cap
  • Width
    88mm
  • Minimum Depth of Back Box
    25mm
  • Mounting Method
    Hot dip galvanized
  • Amperage Rating
    13A
  • Model
    H4
  • Surface Protection
    E10
  • Frequency
    50 - 50Hz
  • Number of Phases
    2