Socket 1 Gang DP Switched Neon 13A Black Nickel Screwless Low Professional

Order Code: ZT4987426S

£36.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG DP SWTCHD NEON 13A BLK NCKL SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7314/3BKN

Specifications for Socket 1 Gang DP Switched Neon 13A Black Nickel Screwless Low Professional
  • Material
    Metal
  • Type of Fastening
    Mounting with screw
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Finish
    Glossy
  • Colour
    Black
  • Minimum Depth of Back Box
    25mm
  • Voltage
    250V
  • Width
    88mm
  • Height
    88mm
  • IP Rating
    IP2X
  • Overall Depth
    30mm
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • Model
    British Standard
  • Amperage Rating
    13A
  • IK Rating
    IK02
  • Number of Gangs
    1