Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang SP Switched 13A Sat Chrome Red Rocker and white Insert
By Electrium
Order Code:
ZT4985035S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-sp-switched-13a-sat-chrome-red-rocker-and-white-insert/p/ZT4985035S
Add to quotation
View all Wall Switches
Description
Electrium SKT 1 GANG SP SWTCHD 13A SAT CHR RED ROCKER&WHITE INSRT Raised Decorative (MT) 4314/SC/RD
Specifications
Specifications for Socket 1 Gang SP Switched 13A Sat Chrome Red Rocker and white Insert
Connection Type
Screwed terminal
Finish
Matt
Minimum Depth of Back Box
25mm
IP Rating
IP2X
Mounting Method
Surface mounted
Colour
Silver
Voltage
250V
Overall Depth
31mm
Type of Fastening
Mounting with screw
Material
Metal
Height
86mm
Width
86mm
Number of Gangs
1
Model
British Standard
IK Rating
IK02
Surface Protection
Brushed
Number of Phases
2
Frequency
50 - 50Hz
Amperage Rating
13A