Socket 1 Gang SP Switched Dual Earth 13A Sat Chrome White Insert

Socket 1 Gang SP Switched Dual Earth 13A Sat Chrome White Insert

Order Code: ZT4984995S

£19.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG SP SWTCHD DUAL EARTH 13A SAT CHR WHI INSRT Raised Decorative (MT) 4314/SC/TE

Specifications for Socket 1 Gang SP Switched Dual Earth 13A Sat Chrome White Insert
  • Connection Type
    Screwed terminal
  • Colour
    Silver
  • Material
    Metal
  • Finish
    Matt
  • Overall Depth
    31mm
  • Voltage
    250V
  • IP Rating
    IP2X
  • Height
    86mm
  • Type of Fastening
    Mounting with screw
  • Width
    86mm
  • Mounting Method
    Surface mounted
  • Minimum Depth of Back Box
    25mm
  • Number of Gangs
    1
  • Frequency
    50 - 50Hz
  • IK Rating
    IK02
  • Surface Protection
    Brushed
  • Amperage Rating
    13A
  • Model
    British Standard
  • Number of Phases
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome