Socket 1 Gang SP Switched Neon 13A Highly Polished Chrome Black Insert

Order Code: ZT4985465S

£26.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG SP SWTCHD NEON 13A HIGHLY PLSHD CHR BLK INSRT Raised Decorative (MT) 4314/3HPCBK

Specifications for Socket 1 Gang SP Switched Neon 13A Highly Polished Chrome Black Insert
  • Colour
    Chrome
  • Mounting Method
    Surface mounted
  • Type of Fastening
    Mounting with screw
  • Height
    86mm
  • Material
    Metal
  • Voltage
    250V
  • Width
    86mm
  • Finish
    Glossy
  • Minimum Depth of Back Box
    25mm
  • Overall Depth
    31mm
  • Connection Type
    Screwed terminal
  • IP Rating
    IP2X
  • Number of Gangs
    1
  • Model
    British Standard
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • Amperage Rating
    13A
  • IK Rating
    IK02