Socket 1 Gang SP Switched Round Pin 15A Polished Stainless Steel White Insr

Order Code: ZT4989723S

£35.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG SP SWTCHD ROUND PIN 15A PLSHD STNLSS STL WHI INSR Raised Decorative (MT) 2372/PSS

Specifications for Socket 1 Gang SP Switched Round Pin 15A Polished Stainless Steel White Insr
  • IP Rating
    IP2X
  • Finish
    Glossy
  • Width
    86mm
  • Height
    86mm
  • Voltage
    250V
  • Mounting Method
    Surface mounted
  • Type of Fastening
    Mounting with screw
  • Minimum Depth of Back Box
    35mm
  • Connection Type
    Screwed terminal
  • Material
    Metal
  • Colour
    Chrome
  • Model
    British Standard
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Amperage Rating
    15A
  • Number of Gangs
    1