Socket 1 Gang TV Coaxial Drct Connect Polished Brass Screwless Low P

Socket 1 Gang TV Coaxial Drct Connect Polished Brass Screwless Low P

Order Code: ZT4984299S

£35.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG TV COAXIAL DRCT CONNECT PLSHD BRASS SCRWLS LOW P Screwless Low Profile Decorative (P3) 7765/PB

Specifications for Socket 1 Gang TV Coaxial Drct Connect Polished Brass Screwless Low P
  • Finish
    Glossy
  • Type of Fastening
    Mounting with screw
  • Colour
    Brass
  • Material
    Metal
  • Mounting Method
    Surface mounted
  • Number of Outlets
    1
  • Model
    Loop-through socket
  • Cover
    Complete housing
  • Surface Protection
    Lacquered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome