Socket 1 Gang Unswitched Round Pin 5A Black Nickel Screwless Low Professional

Order Code: ZT4987570S

£27.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG UNSWTCHD ROUND PIN 5A BLK NCKL SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7340/BKN

Specifications for Socket 1 Gang Unswitched Round Pin 5A Black Nickel Screwless Low Professional
  • Width
    88mm
  • IP Rating
    IP2X
  • Voltage
    250V
  • Colour
    Black
  • Height
    88mm
  • Type of Fastening
    Mounting with screw
  • Material
    Metal
  • Mounting Method
    Surface mounted
  • Overall Depth
    24mm
  • Finish
    Glossy
  • Minimum Depth of Back Box
    25mm
  • Connection Type
    Screwed terminal
  • Frequency
    50 - 50Hz
  • Amperage Rating
    5A
  • Number of Phases
    2
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Model
    British Standard