Socket 1 Gang Unswitched Round Pin 5A Sat Chrome Low Professional White Insert

Socket 1 Gang Unswitched Round Pin 5A Sat Chrome Low Professional White Insert

Order Code: ZT4988808S

£27.99 Inc VAT (20%)


Description

Electrium SKT 1 GANG UNSWTCHD ROUND PIN 5A SAT CHR LOW PROF WHI INSRT Screwless Low Profile Decorative (P1) 7340/SC/WH

Specifications for Socket 1 Gang Unswitched Round Pin 5A Sat Chrome Low Professional White Insert
  • Finish
    Matt
  • Type of Fastening
    Mounting with screw
  • IP Rating
    IP2X
  • Overall Depth
    24mm
  • Colour
    Silver
  • Material
    Metal
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Height
    88mm
  • Width
    88mm
  • Minimum Depth of Back Box
    25mm
  • Voltage
    250V
  • Model
    British Standard
  • Amperage Rating
    5A
  • Frequency
    50 - 50Hz
  • Surface Protection
    Brushed
  • IK Rating
    IK02
  • Number of Phases
    2
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome