Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang 2 Way Coaxial Drct Connect Bronze White Insert
By Electrium
Order Code:
ZT5097086S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-2-way-coaxial-drct-connect-bronze-white-insert/p/ZT5097086S
Add to quotation
View all Wall Switches
Description
Electrium SKT 2 GANG 2 WAY COAXIAL DRCT CONNECT BRONZE WHI INSRT Raised Decorative (MT) 8266/BZ
Specifications
Specifications for Socket 2 Gang 2 Way Coaxial Drct Connect Bronze White Insert
Mounting Method
Surface mounted
Material
Metal
Number of Outlets
2
Type of Fastening
Mounting with screw
Finish
Matt
Colour
Bronze
Surface Protection
Lacquered
Model
Loop-through socket
Cover
Complete housing