Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang 2 Way Coaxial Drct Connect Highly Polished Chrome White
By Electrium
Order Code:
ZT5110373S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-2-way-coaxial-drct-connect-highly-polished-chrome-white/p/ZT5110373S
Add to quotation
View all Wall Switches
Description
Electrium SKT 2 GANG 2 WAY COAXIAL DRCT CONNECT HIGHLY PLSHD CHR WHI Raised Decorative (MT) 8266/HPC
Specifications
Specifications for Socket 2 Gang 2 Way Coaxial Drct Connect Highly Polished Chrome White
Type of Fastening
Mounting with screw
Material
Metal
Mounting Method
Surface mounted
Number of Outlets
2
Finish
Glossy
Colour
Chrome
Model
Loop-through socket
Cover
Complete housing