Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang DP Switched 13A Highly Polished Chrome White Insert
By Electrium
Order Code:
ZT4984476S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-dp-switched-13a-highly-polished-chrome-white-insert/p/ZT4984476S
Add to quotation
View all Wall Switches
Description
Electrium SKT 2 GANG DP SWTCHD 13A HIGHLY PLSHD CHR WHI INSRT Raised Decorative (MT) 4316/DHPC
Specifications
Specifications for Socket 2 Gang DP Switched 13A Highly Polished Chrome White Insert
Overall Depth
31mm
Connection Type
Screwed terminal
Voltage
250V
Mounting Method
Surface mounted
Height
86mm
Colour
Chrome
Minimum Depth of Back Box
25mm
Width
146mm
Material
Metal
Type of Fastening
Mounting with screw
IP Rating
IP2X
Finish
Glossy
Number of Gangs
1
Frequency
50 - 50Hz
Model
British Standard
Number of Phases
2
IK Rating
IK02
Amperage Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome