Socket 2 Gang DP Switched 13A Sat Chrome Red Rockers and white Insert

Socket 2 Gang DP Switched 13A Sat Chrome Red Rockers and white Insert

Order Code: ZT4985116S

£44.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD 13A SAT CHR RED ROCKERS&WHITE INSRT Raised Decorative (MT) 4316/DSC/RD

Specifications for Socket 2 Gang DP Switched 13A Sat Chrome Red Rockers and white Insert
  • Minimum Depth of Back Box
    25mm
  • Height
    86mm
  • Width
    146mm
  • Material
    Metal
  • IP Rating
    IP2X
  • Finish
    Matt
  • Mounting Method
    Surface mounted
  • Connection Type
    Screwed terminal
  • Colour
    Silver
  • Overall Depth
    31mm
  • Voltage
    250V
  • Type of Fastening
    Mounting with screw
  • IK Rating
    IK02
  • Model
    British Standard
  • Frequency
    50 - 50Hz
  • Amperage Rating
    13A
  • Surface Protection
    Brushed
  • Number of Phases
    2
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome