Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang DP Switched Black Insert 13A Polished Brass Flat Plate
By Electrium
Order Code:
ZT4987631S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-dp-switched-black-insert-13a-polished-brass-flat-plate/p/ZT4987631S
Add to quotation
View all Wall Switches
Description
Electrium SKT 2 GANG DP SWTCHD BLK INSRT 13A PLSHD BRASS FLAT PLT Flatplate Decorative (P3) 8316/PB
Specifications
Specifications for Socket 2 Gang DP Switched Black Insert 13A Polished Brass Flat Plate
Overall Depth
30mm
Colour
Brass
IP Rating
IP2X
Finish
Glossy
Mounting Method
Surface mounted
Connection Type
Screwed terminal
Voltage
250V
Type of Fastening
Mounting with screw
Height
86mm
Width
146mm
Minimum Depth of Back Box
25mm
Material
Metal
Number of Gangs
1
Model
British Standard
Amperage Rating
13A
Number of Phases
2
IK Rating
IK02
Frequency
50 - 50Hz