Socket 2 Gang DP Switched Black Insert 13A Polished Stainless Steel Flat Plate

Order Code: ZT4986356S

£46.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD BLK INSRT 13A PLSHD STNLSS STL FLAT PLT Flatplate Decorative (P2) 8316/PSS

Specifications for Socket 2 Gang DP Switched Black Insert 13A Polished Stainless Steel Flat Plate
  • Finish
    Glossy
  • Material
    Metal
  • Voltage
    250V
  • Height
    86mm
  • IP Rating
    IP2X
  • Type of Fastening
    Mounting with screw
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Colour
    Chrome
  • Overall Depth
    30mm
  • Minimum Depth of Back Box
    25mm
  • Width
    146mm
  • Amperage Rating
    13A
  • IK Rating
    IK02
  • Number of Phases
    2
  • Number of Gangs
    1
  • Model
    British Standard
  • Frequency
    50 - 50Hz