Socket 2 Gang DP Switched Black Insert 13A Sat Chrome Screwless Low Professional

Order Code: ZT5003899S

£44.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD BLK INSRT 13A SAT CHR SCRWLS LOW PROF Screwless Low Profile Decorative (P1) 7316/SC

Specifications for Socket 2 Gang DP Switched Black Insert 13A Sat Chrome Screwless Low Professional
  • Voltage
    250V
  • Minimum Depth of Back Box
    25mm
  • Height
    88mm
  • Overall Depth
    30mm
  • Width
    148mm
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Number of Phases
    2