Socket 2 Gang DP Switched Neon 13A Sat Chrome Red Rockers and white Insr

Order Code: ZT4984953S

£53.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD NEON 13A SAT CHR RED ROCKERS&WHITE INSR Raised Decorative (MT) 4316/3DSC/RD

Specifications for Socket 2 Gang DP Switched Neon 13A Sat Chrome Red Rockers and white Insr
  • Mounting Method
    Surface mounted
  • Connection Type
    Screwed terminal
  • Voltage
    250V
  • Minimum Depth of Back Box
    25mm
  • Material
    Metal
  • Overall Depth
    31mm
  • Colour
    Silver
  • Width
    146mm
  • Finish
    Matt
  • IP Rating
    IP2X
  • Height
    86mm
  • Type of Fastening
    Mounting with screw
  • Number of Gangs
    1
  • Surface Protection
    Brushed
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • Model
    British Standard
  • IK Rating
    IK02
  • Amperage Rating
    13A