Socket 2 Gang SP Switched 13A Birch Grey Metalclad Red Rockers

Socket 2 Gang SP Switched 13A Birch Grey Metalclad Red Rockers

Order Code: ZT4986444S

£31.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG SP SWTCHD 13A BIRCH GRY METALCLAD RED ROCKERS Metalclad (MO) 4216/BG/RD

Specifications for Socket 2 Gang SP Switched 13A Birch Grey Metalclad Red Rockers
  • Width
    144mm
  • Overall Depth
    49mm
  • Material
    STOP
  • Height
    87mm
  • IP Rating
    Closing cap
  • Voltage
    250V
  • Minimum Depth of Back Box
    40mm
  • Colour
    Hexagon
  • Mounting Method
    Hot dip galvanized
  • Connection Type
    Rotating current
  • Frequency
    50 - 50Hz
  • Number of Phases
    2
  • Model
    H4
  • Amperage Rating
    13A
  • Surface Protection
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome