Socket 2 Gang SP Switched 13A Highly Polished Chrome Black Insert

Socket 2 Gang SP Switched 13A Highly Polished Chrome Black Insert

Order Code: ZT4986638S

£31.99 Inc VAT (20%)
£33.995.5% off


Description

Electrium SKT 2 GANG SP SWTCHD 13A HIGHLY PLSHD CHR BLK INSRT Raised Decorative (MT) 4316/HPCBK

Specifications for Socket 2 Gang SP Switched 13A Highly Polished Chrome Black Insert
  • IP Rating
    Closing cap
  • Overall Depth
    31mm
  • Connection Type
    Rotating current
  • Width
    146mm
  • Material
    STOP
  • Minimum Depth of Back Box
    25mm
  • Mounting Method
    Hot dip galvanized
  • Colour
    Twinax
  • Height
    86mm
  • Voltage
    250V
  • Number of Phases
    2
  • Surface Protection
    E10
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Model
    H4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome