Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang SP Switched 13A Sat Chrome Metal Rocker and white Insert
By Electrium
Order Code:
ZT4986849S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-sp-switched-13a-sat-chrome-metal-rocker-and-white-insert/p/ZT4986849S
Add to quotation
View all Wall Switches
Description
Electrium SKT 2 GANG SP SWTCHD 13A SAT CHR METAL ROCKER&WHITE INSRT Raised Decorative (MT) 4316/SC/6
Specifications
Specifications for Socket 2 Gang SP Switched 13A Sat Chrome Metal Rocker and white Insert
Minimum Depth of Back Box
25mm
Mounting Method
Surface mounted
Height
86mm
Colour
Silver
Voltage
250V
Overall Depth
31mm
Connection Type
Screwed terminal
Type of Fastening
Mounting with screw
IP Rating
IP2X
Width
146mm
Finish
Matt
Material
Metal
Number of Phases
2
IK Rating
IK02
Amperage Rating
13A
Frequency
50 - 50Hz
Model
British Standard
Number of Gangs
1
Surface Protection
Brushed