Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang SP Switched 13A Sat Chrome Red Rockers and white Insert
By Electrium
Order Code:
ZT4984528S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-sp-switched-13a-sat-chrome-red-rockers-and-white-insert/p/ZT4984528S
Add to quotation
View all Wall Switches
Description
Electrium SKT 2 GANG SP SWTCHD 13A SAT CHR RED ROCKERS&WHITE INSRT Raised Decorative (MT) 4316/SC/RD
Specifications
Specifications for Socket 2 Gang SP Switched 13A Sat Chrome Red Rockers and white Insert
Height
86mm
Mounting Method
Surface mounted
Minimum Depth of Back Box
25mm
Type of Fastening
Mounting with screw
Overall Depth
31mm
Voltage
250V
Material
Metal
Width
146mm
Colour
Silver
Connection Type
Screwed terminal
IP Rating
IP2X
Finish
Matt
Amperage Rating
13A
Number of Phases
2
Frequency
50 - 50Hz
Number of Gangs
1
Surface Protection
Brushed
IK Rating
IK02
Model
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome