Socket Interior 1 Gang DP Switched 13A Black Polished Brass Rocker

Socket Interior 1 Gang DP Switched 13A Black Polished Brass Rocker

Order Code: ZT4987137S

£13.99 Inc VAT (20%)


Description

Electrium SKT INTERIOR 1 GANG DP SWTCHD 13A BLK PLSHD BRASS RCKR Capital Interior (IT) 4314/16DBK/PB

Specifications for Socket Interior 1 Gang DP Switched 13A Black Polished Brass Rocker
  • Minimum Depth of Back Box
    25mm
  • Finish
    Glossy
  • Type of Fastening
    Mounting with screw
  • Material
    Plastic
  • Width
    74mm
  • IP Rating
    IP2X
  • Height
    74mm
  • Overall Depth
    31mm
  • Voltage
    250V
  • Mounting Method
    Surface mounted
  • Connection Type
    Screwed terminal
  • Colour
    Black
  • Amperage Rating
    13A
  • IK Rating
    IK02
  • Model
    British Standard
  • Number of Phases
    2
  • Number of Gangs
    1
  • Frequency
    50 - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome