Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket Interior 1 Gang DP Switched 13A Black Stainless Steel Rocker
By Electrium
Order Code:
ZT4987066S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-interior-1-gang-dp-switched-13a-black-stainless-steel-rocker/p/ZT4987066S
Add to quotation
View all Wall Switches
Description
Electrium SKT INTERIOR 1 GANG DP SWTCHD 13A BLK STNLSS STL RCKR Capital Interior (IT) 4314/16DBK/SS
Specifications
Specifications for Socket Interior 1 Gang DP Switched 13A Black Stainless Steel Rocker
Width
74mm
Connection Type
Screwed terminal
Height
74mm
Type of Fastening
Mounting with screw
IP Rating
IP2X
Overall Depth
31mm
Material
Plastic
Minimum Depth of Back Box
25mm
Colour
Black
Mounting Method
Surface mounted
Voltage
250V
Finish
Glossy
Frequency
50 - 50Hz
Model
British Standard
Amperage Rating
13A
Number of Gangs
1
Number of Phases
2
Surface Protection
Brushed
IK Rating
IK02