Specifications for Socket Interior 1 Gang DP Switched Neon 13A Sat Chrome White Insert
  • Overall Depth
    30mm
  • Voltage
    250V
  • Colour
    Aluminium
  • Finish
    Matt
  • Material
    Metal
  • Type of Fastening
    Mounting with screw
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Minimum Depth of Back Box
    25mm
  • Height
    83mm
  • IP Rating
    IP2X
  • Width
    83mm
  • Model
    British Standard
  • Number of Gangs
    1
  • Frequency
    50 - 50Hz
  • Amperage Rating
    13A
  • Surface Protection
    Brushed
  • Number of Phases
    2
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome