Specifications for Socket Interior 1 Gang Switched Round Pin 15A Polished Stainless Steel Bl
  • Height
    83mm
  • Mounting Method
    Surface mounted
  • Overall Depth
    37mm
  • Connection Type
    Screwed terminal
  • Colour
    Aluminium
  • Material
    Metal
  • Width
    83mm
  • Voltage
    250V
  • Minimum Depth of Back Box
    35mm
  • Finish
    Matt
  • Type of Fastening
    Mounting with screw
  • IP Rating
    IP2X
  • Model
    British Standard
  • Amperage Rating
    15A
  • Number of Phases
    2
  • Number of Gangs
    1
  • IK Rating
    IK02
  • Frequency
    50 - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome