Socket Interior 1 Gang Unswitched Round Pin 2A Sat Chrome White Insert

Order Code: ZT4984589S

£14.29 Inc VAT (20%)


Description

Electrium SKT INTERIOR 1 GANG UNSWTCHD ROUND PIN 2A SAT CHR WHI INSRT Screwless/Screwed Decorative (P1) 1075/1WH

Specifications for Socket Interior 1 Gang Unswitched Round Pin 2A Sat Chrome White Insert
  • Finish
    Direct
  • Width
    83mm
  • Overall Depth
    21mm
  • Mounting Method
    Hot dip galvanized
  • IP Rating
    Closing cap
  • Voltage
    250V
  • Connection Type
    Rotating current
  • Minimum Depth of Back Box
    25mm
  • Height
    83mm
  • Material
    Brown
  • Surface Protection
    E10
  • Number of Phases
    2
  • Model
    H4
  • Frequency
    50 - 50Hz
  • Amperage Rating
    2A