Socket Interior 2 Gang DP Switched 13A Sat Chrome Black Insert

Socket Interior 2 Gang DP Switched 13A Sat Chrome Black Insert

Order Code: ZT4985856S

£30.99 Inc VAT (20%)
£31.993% off


Description

Electrium SKT INTERIOR 2 GANG DP SWTCHD 13A SAT CHR BLK INSRT Screwless/Screwed Decorative (P1) 1316/1SC

Specifications for Socket Interior 2 Gang DP Switched 13A Sat Chrome Black Insert
  • Type of Fastening
    Mounting with screw
  • Overall Depth
    30mm
  • Width
    142mm
  • Material
    Metal
  • Minimum Depth of Back Box
    25mm
  • Voltage
    250V
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • IP Rating
    IP2X
  • Finish
    Matt
  • Height
    83mm
  • Colour
    Aluminium
  • Model
    British Standard
  • Surface Protection
    Brushed
  • Number of Phases
    2
  • IK Rating
    IK02
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome