Socket Interior 2 Gang DP Switched 13A White Highly Polished Chrome Rocker

Order Code: ZT4988894S

£20.99 Inc VAT (20%)
£21.994.5% off


Description

Electrium SKT INTERIOR 2 GANG DP SWTCHD 13A WHI HIGHLY PLSHD CHR RCKR Capital Interior (IT) 4316/16D/HPC

Specifications for Socket Interior 2 Gang DP Switched 13A White Highly Polished Chrome Rocker
  • Height
    66mm
  • IP Rating
    IP2X
  • Overall Depth
    31mm
  • Colour
    White
  • Type of Fastening
    Mounting with screw
  • Voltage
    250V
  • Material
    Plastic
  • Mounting Method
    Surface mounted
  • Connection Type
    Screwed terminal
  • Width
    130mm
  • Finish
    Glossy
  • Minimum Depth of Back Box
    25mm
  • Model
    British Standard
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz
  • Number of Phases
    2