Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket Interior 2 Gang SP Switched 13A White Sat Chrome Rockers
By Electrium
Order Code:
ZT4988683S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-interior-2-gang-sp-switched-13a-white-sat-chrome-rockers/p/ZT4988683S
Add to quotation
View all Wall Switches
Description
Electrium SKT INTERIOR 2 GANG SP SWTCHD 13A WHI SAT CHR ROCKERS Capital Interior (IT) 4316/16/SC
Specifications
Specifications for Socket Interior 2 Gang SP Switched 13A White Sat Chrome Rockers
Width
130mm
Mounting Method
Surface mounted
Connection Type
Screwed terminal
Finish
Glossy
Overall Depth
31mm
Minimum Depth of Back Box
25mm
Type of Fastening
Mounting with screw
Voltage
250V
Material
Plastic
Colour
White
Height
66mm
IP Rating
IP2X
Frequency
50 - 50Hz
Number of Gangs
1
IK Rating
IK02
Surface Protection
Brushed
Model
British Standard
Amperage Rating
13A
Number of Phases
2