Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket Panel Straight 2P+E IP44 16A 110V YEL Quick Connect
By CeeNorm
Order Code:
ZT5109983S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-panel-straight-2p%2Be-ip44-16a-110v-yel-quick-connect/p/ZT5109983S
Add to quotation
View all Wall Switches
Description
CeeNorm SKT PANEL STRT 2P+E IP44 16A 110V YEL QUICK CONNECT All Products 13667
Specifications
Specifications for Socket Panel Straight 2P+E IP44 16A 110V YEL Quick Connect
Material
Plastic
IP Rating
IP44
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome