Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Switch 2 Way SP Decorative Rocker 10A x 250V Gold
By Legrand
Order Code:
ZT5066555S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/switch-2-way-sp-decorative-rocker-10a-x-250v-gold/p/ZT5066555S
Add to quotation
View all Wall Switches
Description
Legrand SWITCH 2 WAY SP DECORATIVE ROCKER 10AX 250V GOLD Synergy Grid 832613
Specifications
Specifications for Switch 2 Way SP Decorative Rocker 10A x 250V Gold
Width
25.5mm
Minimum Depth of Back Box
30mm
IP Rating
IP2X
Colour
Gold
Voltage
250V
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Height
57.5mm
Material
Metal
Overall Depth
30mm
Finish
Glossy
Number of Gangs
1
Amperage Rating
10A
Wiring System
Two-way switch
Surface Protection
Metallic
Method of Operation
Rocker
IK Rating
IK01
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome