Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Switch 2 Way SP Decorative Rocker 20A x 250V Gold
By Legrand
Order Code:
ZT5066848S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/switch-2-way-sp-decorative-rocker-20a-x-250v-gold/p/ZT5066848S
Add to quotation
View all Wall Switches
Description
Legrand SWITCH 2 WAY SP DECORATIVE ROCKER 20AX 250V GOLD Synergy Grid 832616
Specifications
Specifications for Switch 2 Way SP Decorative Rocker 20A x 250V Gold
Material
Metal
Finish
Glossy
IP Rating
IP2X
Width
25.5mm
Mounting Method
Flush mounted
Minimum Depth of Back Box
30mm
Colour
Gold
Overall Depth
30mm
Connection Type
Screwed terminal
Height
57.5mm
Voltage
250V
IK Rating
IK01
Method of Operation
Rocker
Number of Gangs
1
Surface Protection
Metallic
Wiring System
Two-way switch
Amperage Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome