Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Plain Cover IP66 130 x 75 x 74mm
By Legrand
Order Code:
ZT5109749S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-plain-cover-ip66-130-x-75-x-74mm/p/ZT5109749S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX PLAIN COVER IP66 130X75X74MM Weatherproof Boxes 35007
Specifications
Specifications for Box Plain Cover IP66 130 x 75 x 74mm
Number of rows
1
Depth
81mm
Colour
Grey
Internal Depth
67mm
Width
85mm
Height
140mm
Housing Material
Plastic
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome