Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Plain Cover IP66 180 x 140 x 86mm
By Legrand
Order Code:
ZT5109744S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-plain-cover-ip66-180-x-140-x-86mm/p/ZT5109744S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX PLAIN COVER IP66 180X140X86MM Weatherproof Boxes 35022
Specifications
Specifications for Box Plain Cover IP66 180 x 140 x 86mm
Height
200mm
Colour
Grey
Number of rows
1
Housing Material
Plastic
Internal Depth
80mm
Width
160mm
Depth
94mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome