Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Plain Cover IP66 220 x 170 x 86mm
By Legrand
Order Code:
ZT5109854S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-plain-cover-ip66-220-x-170-x-86mm/p/ZT5109854S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX PLAIN COVER IP66 220X170X86MM Weatherproof Boxes 35028
Specifications
Specifications for Box Plain Cover IP66 220 x 170 x 86mm
Height
240mm
Depth
94mm
Colour
Grey
Internal Depth
80mm
Housing Material
Plastic
Number of rows
1
Width
190mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome