Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Undrilled Smooth Sides IP55 180 x 140 x 86mm Opaque Cover
By Legrand
Order Code:
ZT5112009S
£20.99
Inc VAT (20%)
£21.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-undrilled-smooth-sides-ip55-180-x-140-x-86mm-opaque-cover/p/ZT5112009S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX UNDRILLED SMOOTH SIDES IP55 180X140X86MM OPAQUE COVER Weatherproof Boxes 35950
Specifications
Specifications for Box Undrilled Smooth Sides IP55 180 x 140 x 86mm Opaque Cover
Colour
Grey
Housing Material
Plastic
Depth
94mm
Number of rows
1
Width
160mm
Height
200mm
Internal Depth
86mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome