Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Wire & Cable Sleeving
Fibreglass Sleeving 8mm Black 200m - SLEEVING8BLK-200
By Under Control Instruments
Order Code:
ZT4029486S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-and-cable-sleeving/fibreglass-sleeving-8mm-black-200m-sleeving8blk-200/p/ZT4029486S
Add to quotation
View all Wire & Cable Sleeving
Description
Fibreglass Sleeving 8mm - Black, 200m
Specifications
Specifications for Fibreglass Sleeving 8mm Black 200m - SLEEVING8BLK-200
Diameter
8mm
Product Type
Sleeving
Colour
Black
Material
Fibreglass
Length
200m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome